Motion
J3100B
Open End Wrench Set - 14 PC, Open End Type, Polished Chrome Finish, Flat Handle Style
Mi Item #01164644
MFR #J3100B
Price$518.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Open End Wrench Set - 14 PC, Open End Type, Polished Chrome Finish, Flat Handle Style
Mi Item #01164644
MFR #J3100B

Mfr description
J3100B WRENCH SET
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$518.19/each

Specifications

Dimensions

  • Head Angle
    Offset
  • Overall Length
    10-1/4 in, 11 in, 12-1/4 in, 4-3/4 in, 5 in, 5-1/4 in, 5-5/8 in, 6 in, 6-1/2 in, 7 in, 7-1/2 in, 8 in, 8-3/4 in, 9-1/2 in
  • Weight
    5.63 lbs
  • Wrench Sizes
    1 in, 1-1/16 in, 1-1/4 in, 1-1/8 in, 1/2 in, 11/16 in, 13/16 in, 15/16 in, 3/4 in, 3/8 in, 5/8 in, 7/16 in, 7/8 in, 9/16 in

Details

  • Additional Details
    Rust-Resistant
  • Finish Coating
    Polished Chrome
  • Handle Style
    Flat
  • Included Accessories
    Tool Roll
  • Material
    Steel
  • Measurement System
    Imperial
  • Number Of Pieces
    14
  • UPC_NO
    662679051990
  • Wrench Set Type
    Open End
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)