Motion
J3100M
Open End Wrench Set - 11 PC, Open End Type, Polished Chrome Finish, Flat Handle Style
MI ITEM #01164646
MFR #J3100M
Price$303.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Open End Wrench Set - 11 PC, Open End Type, Polished Chrome Finish, Flat Handle Style
MI ITEM #01164646
MFR #J3100M

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$303.39/each

Specifications

Dimensions

  • Head Angle
    Offset
  • Overall Length
    4-3/4 in, 4-7/8 in, 5 in, 5-1/2 in, 5-1/4 in, 5-15/16 in, 5-5/8 in, 6-1/2 in, 6-1/8 in, 6-3/4 in, 7 in
  • Weight
    1.75 lbs
  • Wrench Sizes
    10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm, 9 mm

Details

  • Additional Details
    Corrosion-Resistant
  • Finish Coating
    Polished Chrome
  • Handle Style
    Flat
  • Included Accessories
    Tool Roll
  • Material
    Steel
  • Measurement System
    Metric
  • Number Of Pieces
    11
  • UPC_NO
    662679052003
  • Wrench Set Type
    Open End

Overview

Mfr description
J3100M WRENCH SET

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought