Motion
J3111M
Angled Head Wrench - 11 mm, Angled Head Type, Double End, Steel Material, Polished Finish
Mi Item #01164662
MFR #J3111M
Price$32.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Angled Head Wrench - 11 mm, Angled Head Type, Double End, Steel Material, Polished Finish
Mi Item #01164662
MFR #J3111M

Mfr description
J3111M WRENCH
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$32.38/each

Specifications

Dimensions

  • Drive Size
    0.4331 in, 11 mm
  • Head Thickness
    7/32 x 7/32 in
  • Outer Head Width
    7/8 x 7/8 in
  • Overall Depth
    0.2188 in, 5.55 mm
  • Overall Length
    5 in
  • Single Part Length
    5.0000 in | 127 mm
  • Single Part Width
    0.4331 in | 11 mm
  • Tool Width
    0.4331 in | 11 mm
  • Wrench Size
    11 mm

Details

  • Angle of Offset
    15 °, 60 °
  • Angled Or Straight
    Angled
  • Blade Finish
    Full Polish
  • Body Material
    Steel
  • Description
    11mm Full Polish Angle Open End Wrench
  • Finish Coating
    Polished
  • Handle Style
    Flat
  • Insulated
    No
  • Insulated Handle
    No
  • Jaw Bend
    60 °
  • Maximum Opening Capacity
    0.4331 in, 11 mm
  • Measurement System
    Metric
  • Number Of Ends
    Double End
  • Number Of Pieces
    1
  • Set or Individual
    Individual
  • Wrench Style
    Double End
  • Wrench Type
    Angled Head
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)