Motion
J3112M
Angled Head Wrench - 12 mm, Angled Head Type, Double End, Steel Material, Polished Finish
MI ITEM #01164665
MFR #J3112M
List Price$32.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Angled Head Wrench - 12 mm, Angled Head Type, Double End, Steel Material, Polished Finish
MI ITEM #01164665
MFR #J3112M

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$32.03/each for your price

Overview

Mfr description
J3112M WRENCH

Specifications

  • Wrench Type
    Angled Head
  • Number Of Ends
    Double End
  • Measurement System
    Metric
  • Wrench Size
    12 mm
  • Overall Length
    5-1/4 in
  • Body Material
    Steel
  • Finish Coating
    Polished
  • Handle Style
    Flat
  • Head Thickness
    15/64 x 15/64 in
  • Outer Head Width
    59/64 x 59/64 in
  • Angle of Offset
    15 °, 60 °

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text