Motion
J3113M
Angled Head Wrench - 13 mm, Angled Head Type, Double End, Steel Material, Polished Finish
MI ITEM #01164672
MFR #J3113M
Your Price$33.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Angled Head Wrench - 13 mm, Angled Head Type, Double End, Steel Material, Polished Finish
MI ITEM #01164672
MFR #J3113M

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$33.13/each(List $37.90)

Overview

Mfr description
J3113M WRENCH

Specifications

  • Wrench Type
    Angled Head
  • Number Of Ends
    Double End
  • Measurement System
    Metric
  • Wrench Size
    13 mm
  • Overall Length
    5-1/2 in
  • Body Material
    Steel
  • Finish Coating
    Polished
  • Handle Style
    Flat
  • Head Thickness
    15/64 x 15/64 in
  • Outer Head Width
    63/64 x 63/64 in
  • Angle of Offset
    15 °, 60 °

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text