Motion
J3115M
Angled Head Wrench - 15 mm, Angled Head Type, Double End, Steel Material, Polished Finish
Mi Item #01164681
MFR #J3115M
Price$37.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Angled Head Wrench - 15 mm, Angled Head Type, Double End, Steel Material, Polished Finish
Mi Item #01164681
MFR #J3115M

Mfr description
J3115M WRENCH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$37.51/each

Specifications

Dimensions

  • Head Thickness
    17/64 x 17/64 in
  • Outer Head Width
    1-5/32 x 1-5/32 in
  • Overall Length
    5-15/16 in
  • Wrench Size
    15 mm

Details

  • Angle of Offset
    15 °, 60 °
  • Body Material
    Steel
  • Finish Coating
    Polished
  • Handle Style
    Flat
  • Measurement System
    Metric
  • Number Of Ends
    Double End
  • Wrench Type
    Angled Head
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)