Motion
J3117M
Angled Head Wrench - 17 mm, Angled Head Type, Double End, Steel Material, Polished Finish
MI ITEM #01164692
MFR #J3117M
List Price$44.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Angled Head Wrench - 17 mm, Angled Head Type, Double End, Steel Material, Polished Finish
MI ITEM #01164692
MFR #J3117M

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$44.35/each for your price

Overview

Mfr description
J3117M WRENCH

Specifications

  • Wrench Type
    Angled Head
  • Number Of Ends
    Double End
  • Measurement System
    Metric
  • Wrench Size
    17 mm
  • Overall Length
    6-1/2 in
  • Body Material
    Steel
  • Finish Coating
    Polished
  • Handle Style
    Flat
  • Head Thickness
    9/32 x 9/32 in
  • Outer Head Width
    1-11/32 x 1-11/32 in
  • Angle of Offset
    15 °, 60 °

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought