Motion
J3118M
Angled Head Wrench - 18 mm, Angled Head Type, Double End, Steel Material, Polished Finish
Mi Item #01164694
MFR #J3118M
Price$46.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Angled Head Wrench - 18 mm, Angled Head Type, Double End, Steel Material, Polished Finish
Mi Item #01164694
MFR #J3118M

Mfr description
J3118M WRENCH
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$46.25/each

Specifications

Dimensions

  • Drive Size
    0.7087 in, 18 mm
  • Head Thickness
    9/32 x 9/32 in
  • Outer Head Width
    1-11/32 x 1-11/32 in
  • Overall Depth
    0.2813 in, 7.14 mm
  • Overall Length
    6-3/4 in
  • Single Part Length
    6.7500 in | 171.44 mm
  • Single Part Width
    0.7087 in | 18 mm
  • Tool Width
    0.7087 in | 18 mm
  • Wrench Size
    18 mm

Details

  • Angle of Offset
    15 °, 60 °
  • Angled Or Straight
    Angled
  • Blade Finish
    Full Polish
  • Body Material
    Steel
  • Color
    Chrome
  • Description
    18mm Full Polish Angle Open End Wrench
  • Finish Coating
    Polished
  • Handle Style
    Flat
  • Jaw Bend
    60 °
  • Maximum Opening Capacity
    0.7090 in, 18 mm
  • Measurement System
    Metric
  • Number Of Ends
    Double End
  • Number Of Pieces
    1
  • Set or Individual
    Individual
  • Wrench Style
    Angled Head
  • Wrench Type
    Angled Head
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)