Motion
J3200D
Open End Wrench Set - 9 PC, Open End Type, Satin Finish, Flat Handle Style
MI ITEM #01164731
MFR #J3200D
List Price$144.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Open End Wrench Set - 9 PC, Open End Type, Satin Finish, Flat Handle Style
MI ITEM #01164731
MFR #J3200D

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$144.05/each for your price

Overview

Mfr description
J3200D IGNITION SET
  • Satin finish provides corrosion resistance and a slip-resistant grip
  • 15° and 60° angle heads combined with the same opening size on both ends allows the wrench to be used in four different turning angles
  • Standard open end wrench configuration
  • Contains: J235, J2416, J3210, J3211, J3215, J3216, J3220, J3221, J3225, J3226

Specifications

  • Wrench Set Type
    Open End
  • Number Of Pieces
    9
  • Handle Style
    Flat
  • Head Angle
    Offset
  • Material
    Steel
  • Included Accessories
    Ignition Pliers, Tool Roll
  • Measurement System
    Imperial
  • Overall Length
    3 in, 3-1/2 in, 3-3/4 in
  • Wrench Sizes
    1/4 x 7/32 in, 11/32 x 3/8 in, 13/64 x 15/64 in, 15/64 x 13/64 in, 3/8 x 11/32 in, 5/16 x 9/32 in, 7/32 x 1/4 in, 9/32 x 5/16 in
  • UPC_NO
    662679050948
  • Weight
    0.42 lbs
  • Finish Coating
    Satin
  • Additional Details
    Slip-Resistant

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought