Overview
Mfr description
J360B SET PLIER RETAINING RING
- Convenient blow molded carrying case includes storage for spare rings
- Ring range: External (shaft) 1/4 in- 3-11/32 in; Internal (Bore) 3/8 in - 3 in.
- Kit includes: J370 (.038” 45° tip convertible retaining ring pliers), J371 (.038” 90° tip convertible retaining ring pliers), J372 (.047” 90° tip convertible retaining ring pliers, J373 (.047” 45° tip convertible retaining ring pliers, J374 (.047” 90° tip convertible retaining ring pliers, J375 (.070” 45° tip convertible retaining ring pliers), J376 (.070” 90° tip convertible retaining ring pliers), J377 (.090” 0° Tip convertible retaining ring pliers), J378 (.090” 45° Tip convertible retaining ring pliers), J379 (.090” 90° Tip convertible retaining ring pliers,) J385 (.070” 0° Tip convertible retaining ring pliers), J399 (.038” 0° Tip convertible retaining ring pliers)
Specifications
- Internal Or ExternalInternal/External
- Replaceable TipsFixed Tips
- Tip Diameter0.038 in, 0.047 in, 0.07 in, 0.09 in
- Overall Length5-11/16 in, 5-3/4 in, 5-7/8 in, 7-1/2 in, 7-1/8 in, 7-3/8 in, 8-5/8 in, 9 in, 9-1/4 in
- Tip Angle0 °, 45 °, 90 °
- Compatible Bore Diameter3/8 to 3 in
- Number Of Pliers Tips12
- Compatible Shaft Diameter1/4 to 3-11/32 in
- MaterialAlloy Steel
- UPC_NO662679031541
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data