Motion
J3700A
Combination Flare Nut Wrench Set - 7 PC, Flare Nut Combination Type, Satin Finish, Flat Handle Style
Mi Item #01164808
MFR #J3700A
Price$245.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Combination Flare Nut Wrench Set - 7 PC, Flare Nut Combination Type, Satin Finish, Flat Handle Style
Mi Item #01164808
MFR #J3700A

Mfr description
J3700A WRENCH SET
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$245.65/each

Specifications

Dimensions

  • Head Angle
    Offset
  • Overall Length
    5-11/16 in, 6-1/32 in, 6-15/16 in, 6-7/16 in, 7-5/8 in, 8-11/16 in, 9-3/16 in
  • Weight
    2.22 lbs
  • Wrench Sizes
    1/2 in, 11/16 in, 3/4 in, 3/8 in, 5/8 in, 7/16 in, 9/16 in

Details

  • Additional Details
    Slip-Resistant
  • Finish Coating
    Satin
  • Handle Style
    Flat
  • Included Accessories
    Tool Roll
  • Material
    Steel
  • Measurement System
    Imperial
  • Number Of Pieces
    7
  • UPC_NO
    662679050979
  • Wrench Set Type
    Flare Nut Combination
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)