Motion
J3700M
Flare Nut Wrench Set - 5 PC, Flare Nut Type, Satin Finish, Flat Handle Style
Mi Item #01164817
MFR #J3700M
Price$170.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flare Nut Wrench Set - 5 PC, Flare Nut Type, Satin Finish, Flat Handle Style
Mi Item #01164817
MFR #J3700M

Mfr description
J3700M WRENCH
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$170.71/each

Specifications

Dimensions

  • Head Angle
    Offset
  • Overall Length
    5-11/16 in, 6-15/16 in, 6-5/16 in, 7-63/64 in, 7-9/16 in
  • Weight
    1.26 lbs
  • Wrench Sizes
    10 x 12 mm, 13 x 14 mm, 15 x 17 mm, 7 x 8 mm, 9 x 11 mm

Details

  • Additional Details
    Slip-Resistant
  • Finish Coating
    Satin
  • Handle Style
    Flat
  • Included Accessories
    Tool Roll
  • Material
    Steel
  • Measurement System
    Metric
  • Number Of Pieces
    5
  • UPC_NO
    662679050986
  • Wrench Set Type
    Flare Nut
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)