Motion
J3715M
Angled Head Wrench - 15 x 17 mm, 6 PT Point, Double End, Satin Finish
Mi Item #01164866
MFR #J3715M
Price$50.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Angled Head Wrench - 15 x 17 mm, 6 PT Point, Double End, Satin Finish
Mi Item #01164866
MFR #J3715M

Mfr description
J3715M WRENCH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$50.63/each

Specifications

Dimensions

  • Head Angle
    Offset
  • Head Thickness
    29-64 in
  • Outer Head Width
    1-3/16 in
  • Overall Length
    7-63/64 in
  • Weight
    0.37 lbs
  • Wrench Size
    15 x 17 mm

Details

  • Additional Details
    Slip-Resistant
  • Angle of Offset
    15 °
  • Body Material
    Steel
  • Finish Coating
    Satin
  • Handle Style
    Flat
  • Measurement System
    Metric
  • Number Of Ends
    Double End
  • Socket Shape
    6 PT
  • UPC_NO
    662679050634
  • Wrench Type
    Angled Head
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)