Motion
J3755T
Angled Head Wrench - 5/8 in, 12 PT Point, Double End, Satin Finish
MI ITEM #01164917
MFR #J3755T
Price$54.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Angled Head Wrench - 5/8 in, 12 PT Point, Double End, Satin Finish
MI ITEM #01164917
MFR #J3755T

Mfr description
J3755T WRENCH
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$54.72/each

Specifications

Dimensions

  • Head Angle
    Offset
  • Head Thickness
    7/16 in
  • Outer Head Width
    1-19/64 in
  • Overall Length
    7-5/8 in
  • Weight
    0.32 lbs
  • Wrench Size
    5/8 in

Details

  • Additional Details
    Slip-Resistant
  • Angle of Offset
    15 °, 30 °
  • Body Material
    Steel
  • Finish Coating
    Satin
  • Handle Style
    Flat
  • Measurement System
    Imperial
  • Number Of Ends
    Double End
  • Socket Shape
    12 PT
  • UPC_NO
    662679051303
  • Wrench Type
    Angled Head

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)