Motion
J3764T
Angled Head Wrench - 3/8 x 7/16 in, 12 PT Point, Double End, Satin Finish
Mi Item #01164936
MFR #J3764T
Price$39.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Angled Head Wrench - 3/8 x 7/16 in, 12 PT Point, Double End, Satin Finish
Mi Item #01164936
MFR #J3764T

Mfr description
J3764T WRENCH
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$39.24/each

Specifications

Dimensions

  • Head Angle
    Offset
  • Head Thickness
    11/32 in
  • Outer Head Width
    57/64 in
  • Overall Length
    6-1/4 in
  • Weight
    0.18 lbs
  • Wrench Size
    3/8 x 7/16 in

Details

  • Additional Details
    Slip-Resistant
  • Angle of Offset
    15 °
  • Body Material
    Steel
  • Finish Coating
    Satin
  • Handle Style
    Flat
  • Measurement System
    Imperial
  • Number Of Ends
    Double End
  • Socket Shape
    12 PT
  • UPC_NO
    662679051341
  • Wrench Type
    Angled Head
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)