Motion
J3768T
Angled Head Wrench - 1/2 x 9/16 in, 12 PT Point, Double End, Satin Finish
MI ITEM #01164938
MFR #J3768T
Price$41.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Angled Head Wrench - 1/2 x 9/16 in, 12 PT Point, Double End, Satin Finish
MI ITEM #01164938
MFR #J3768T

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$41.48/each

Specifications

Dimensions

  • Head Angle
    Offset
  • Head Thickness
    3/8 in
  • Outer Head Width
    1-1/16 in
  • Overall Length
    7-1/2 in
  • Weight
    0.27 lbs
  • Wrench Size
    1/2 x 9/16 in

Details

  • Additional Details
    Slip-Resistant
  • Angle of Offset
    15 °
  • Body Material
    Steel
  • Finish Coating
    Satin
  • Handle Style
    Flat
  • Measurement System
    Imperial
  • Number Of Ends
    Double End
  • Socket Shape
    12 PT
  • UPC_NO
    662679051358
  • Wrench Type
    Angled Head

Overview

Mfr description
J3768T WRENCH

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought