Motion
1020T HUB .500 NON-STK 1/8 X 1/16 KW

FALK
1020T HUB .500 NON-STK 1/8 X 1/16 KW

Grid Coupling Hub - 1020T Coupling Size Code, Steel Hub Material, Finished w/ Keyway Bore, 0.5000 in Bore Diameter, 1.88 in Length Through Bore
Mi Item #01165052
MFR #1020T HUB .500 NON-STK 1/8 X 1/16 KW
Price$118.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
1020T HUB .500 NON-STK 1/8 X 1/16 KW

Grid Coupling Hub - 1020T Coupling Size Code, Steel Hub Material, Finished w/ Keyway Bore, 0.5000 in Bore Diameter, 1.88 in Length Through Bore
Mi Item #01165052
MFR #1020T HUB .500 NON-STK 1/8 X 1/16 KW

Mfr description
1020T HUB .500 NON-STK 1/8 X 1/16 KW
  • Tapered grids, made of high strength alloy steel, are quenched and tempered to spring hardness
  • Tapered grids are accessible through the quickly removable cover
  • Generous misalignment capacity is provided without producing detrimental bearing side loads created by other couplings
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$118.35/each

Specifications

Dimensions

  • Bore Diameter  
    0.5000 in
  • Coupling Size
    1020
  • Coupling Size Code
    1020T
  • Hub Diameter  
    1.56 in
  • Length Through Bore  
    1.88 in
  • Outside Diameter
    1.5625 in
  • Overall Length
    3.5000 in
  • Weight
    2.10 lbs

Details

  • Bore Type
    Finished w/ Keyway
  • Coupling Type
    Grid
  • Horsepower @ 100 RPM
    0.73 hp
  • Hub Material
    Steel
  • Hub Type
    Standard Grid Taper Hub
  • Product Type
    Grid Coupling Hubs
  • Series
    T10, T20
  • Torque Capacity
    460 in
  • UPC_NO
    782934001970
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)