Motion
J411/4
Center Punch - 4-3/4 in Overall Length, Hex Handle/Body Style
MI ITEM #01165090
MFR #J411/4
Price$7.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Center Punch - 4-3/4 in Overall Length, Hex Handle/Body Style
MI ITEM #01165090
MFR #J411/4

Mfr description
J411/4 PUNCH CENTER
  • Used in metal working layout
  • Provides a broad dent in marking intersecting center lines, hole locations and pilot drill starting points
  • Modified parabolic striking end for greater resistance to mushrooming and chipping
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$7.82/each

Specifications

Dimensions

  • Handle/Body Diameter
    1/4 in
  • Overall Length
    4-3/4 in
  • Weight
    0.06 lbs

Details

  • Automatic
    Not Automatic
  • Corrosion Resistant
    Corrosion-Resistant
  • Finish Coating
    Black Oxide
  • Handle/Body Style
    Hex
  • UPC_NO
    662679010058

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)