Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Center Punch - 4-7/8 in Overall Length, Hex Handle/Body Style
MI ITEM #01165096
MFR #J413/8

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Specifications

Dimensions

  • Handle/Body Diameter
    3/8 in
  • Overall Length
    4-7/8 in
  • Weight
    0.14 lbs

Details

  • Automatic
    Not Automatic
  • Corrosion Resistant
    Corrosion-Resistant
  • Finish Coating
    Black Oxide
  • Handle/Body Style
    Hex
  • UPC_NO
    662679010065

Overview

Mfr description
J413/8 PUNCH CENTER
  • Used in metal working layout
  • Provides a broad dent in marking intersecting center lines, hole locations and pilot drill starting points
  • Modified parabolic striking end for greater resistance to mushrooming and chipping

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought