Specifications
Dimensions
- Handle/Body Diameter7/16 in
- Overall Length5-1/4 in
- Weight0.19 lbs
Details
- AutomaticNot Automatic
- Corrosion ResistantCorrosion-Resistant
- Finish CoatingBlack Oxide
- Handle/Body StyleHex
- UPC_NO662679010096
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)