Motion
J471/2X1/4

PROTO TOOLS
J471/2X1/4

Pin Punch - 1/4 in Point Diameter, 6-3/4 in Overall Length, Steel Material, Hex Handle/Body Style
MI ITEM #01165134
MFR #J471/2X1/4
Price$12.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PROTO TOOLS
J471/2X1/4

Pin Punch - 1/4 in Point Diameter, 6-3/4 in Overall Length, Steel Material, Hex Handle/Body Style
MI ITEM #01165134
MFR #J471/2X1/4

Mfr description
J47-1/2X1/4 PIN PUNCH
  • One-piece design for strength and durability
  • Reverse taper to help prevent binding
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$12.75/each

Specifications

Dimensions

  • Handle/Body Diameter
    3/8 in
  • Overall Length
    6-3/4 in
  • Point Diameter
    1/4 in

Details

  • Corrosion Resistant
    Corrosion-Resistant
  • Finish Coating
    Black Oxide
  • Handle/Body Style
    Hex
  • Material
    Steel
  • Non Sparking
    Not Non-Sparking

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)