Motion
1030T HUB 1.1875 NON-STK 1/4 X 1/8 KW

FALK
1030T HUB 1.1875 NON-STK 1/4 X 1/8 KW

Grid Coupling Hub - 1030T Coupling Size Code, Steel Hub Material, Finished w/ Keyway Bore, 1.1875 in Bore Diameter
Mi Item #01165145
MFR #1030T HUB 1.1875 NON-STK 1/4 X 1/8 KW
Price$123.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
1030T HUB 1.1875 NON-STK 1/4 X 1/8 KW

Grid Coupling Hub - 1030T Coupling Size Code, Steel Hub Material, Finished w/ Keyway Bore, 1.1875 in Bore Diameter
Mi Item #01165145
MFR #1030T HUB 1.1875 NON-STK 1/4 X 1/8 KW

Mfr description
1030T HUB 1.1875 NON-STK 1/4 X 1/8 KW
  • Tapered grids, made of high strength alloy steel, are quenched and tempered to spring hardness
  • Tapered grids are accessible through the quickly removable cover
  • Generous misalignment capacity is provided without producing detrimental bearing side loads created by other couplings
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$123.74/each

Specifications

Dimensions

  • Bore Diameter  
    1.1875 in
  • Coupling Overall Length
    3.88 in
  • Coupling Size
    1030
  • Coupling Size Code
    1030T
  • Outside Diameter
    1.9375 in
  • Overall Length
    3.5000 in
  • Weight
    1.33 lbs

Details

  • Bore Type
    Finished w/ Keyway
  • Coupling Type
    Grid
  • Horsepower @ 100 RPM
    2.09 hp
  • Hub Material
    Steel
  • Hub Type
    Standard Grid Taper Hub
  • Max Rpm
    6000 rpm
  • Product Type
    Grid Coupling Hubs
  • Series
    T10, T20
  • Torque Capacity
    1320 in
  • UPC_NO
    782934002878
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)