Motion
J475/16X5/32

PROTO TOOLS
J475/16X5/32

Pin Punch - 5/32 in Point Diameter, 5-9/16 in Overall Length, Steel Material, Hex Handle/Body Style
MI ITEM #01165156
MFR #J475/16X5/32
Price$9.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PROTO TOOLS
J475/16X5/32

Pin Punch - 5/32 in Point Diameter, 5-9/16 in Overall Length, Steel Material, Hex Handle/Body Style
MI ITEM #01165156
MFR #J475/16X5/32

Mfr description
J475/16X5/32 PUNCH PIN 5/32
  • One-piece design for strength and durability
  • Reverse taper to help prevent binding
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$9.88/each

Specifications

Dimensions

  • Handle/Body Diameter
    5/16 in
  • Overall Length
    5-9/16 in
  • Point Diameter
    5/32 in

Details

  • Corrosion Resistant
    Corrosion-Resistant
  • Finish Coating
    Black Oxide
  • Handle/Body Style
    Hex
  • Material
    Steel
  • Non Sparking
    Not Non-Sparking

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)