Motion
1030T HUB 1.4375 NON-STK 3/8 X 1/16 KW

FALK
1030T HUB 1.4375 NON-STK 3/8 X 1/16 KW

Grid Coupling Hub - 1030T Coupling Size Code, 1.4375 in Bore Diameter
Mi Item #01165160
MFR #1030T HUB 1.4375 NON-STK 3/8 X 1/16 KW
Price$144.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
1030T HUB 1.4375 NON-STK 3/8 X 1/16 KW

Grid Coupling Hub - 1030T Coupling Size Code, 1.4375 in Bore Diameter
Mi Item #01165160
MFR #1030T HUB 1.4375 NON-STK 3/8 X 1/16 KW

Mfr description
1030T HUB 1.4375 NON-STK 3/8 X 1/16 KW
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$144.12/each

Specifications

Dimensions

  • Bore Diameter  
    1.4375 in
  • Coupling Size
    1030
  • Coupling Size Code
    1030T
  • Hub Barrel Outside Diameter
    1.9400 in
  • Hub Diameter  
    2.3400 in
  • Outside Diameter
    1.9375 in
  • Overall Length
    3.5000 in
  • Weight
    0.9500 lb

Details

  • A/B Class
    B
  • Country of Origin
    CN
  • Coupling Type
    Grid
  • Hub Bore Fit
    Clearance
  • Hub Style
    Bored
  • Hub Type
    T-Hub
  • Manufacturer Product Page
  • Manufacturer Upc Number
    782934009372
  • Material
    Steel
  • Number Of Keyways
    1
  • Product Type
    Grid Coupling Hubs
  • Series
    T10_T20 Series Stock Hubs
  • UPC_NO
    782934009372
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)