Motion
1040T HUB TL 1108

FALK
1040T HUB TL 1108

Grid Coupling Hub - 1040T Coupling Size Code, Steel Hub Material, Taper Lock Bushed Bore, 2 in Length Through Bore
Mi Item #01165169
MFR #1040T HUB TL 1108
Price$387.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
1040T HUB TL 1108

Grid Coupling Hub - 1040T Coupling Size Code, Steel Hub Material, Taper Lock Bushed Bore, 2 in Length Through Bore
Mi Item #01165169
MFR #1040T HUB TL 1108

Mfr description
1040T HUB TL 1108
  • Tapered grids, made of high strength alloy steel, are quenched and tempered to spring hardness
  • Tapered grids are accessible through the quickly removable cover
  • Generous misalignment capacity is provided without producing detrimental bearing side loads created by other couplings
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$387.45/each

Specifications

Dimensions

  • Bushing Size
    1108
  • Coupling Size
    1040
  • Coupling Size Code
    1040T
  • Hub Diameter  
    2-1/4 in
  • Length Through Bore  
    2 in
  • Outside Diameter
    3.0900 in
  • Weight
    1.53 lbs

Details

  • Bore Type
    Taper Lock Bushed
  • Coupling Type
    Grid
  • Horsepower @ 100 RPM
    3.49 hp
  • Hub Material
    Steel
  • Hub Type
    Standard Grid Taper Hub
  • Manufacturer Upc Number
    782934000027
  • Product Type
    Grid Coupling Hubs
  • Series
    Hubs
  • Torque Capacity
    2200 in
  • UPC_NO
    782934000027
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)