Motion
J4704LM
Non-impact Socket - Metric, 1/4 in Drive Size, 4 mm Socket Size, 6 PT, Deep Type, Polished Chrome Finish
Mi Item #01165171
MFR #J4704LM
Price$15.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Non-impact Socket - Metric, 1/4 in Drive Size, 4 mm Socket Size, 6 PT, Deep Type, Polished Chrome Finish
Mi Item #01165171
MFR #J4704LM

Mfr description
J4704LM SOCKET
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$15.37/each

Specifications

Dimensions

  • Drive Size
    1/4 in
  • Overall Length
    1-63/64 in
  • Single Part Height
    1.9844 in;50.40 mm
  • Single Part Length
    1.9844 in;50.40 mm
  • Single Part Width
    0.4531 in;11.51 mm
  • Socket Size
    4 mm

Details

  • Color Finish
    Chrome
  • Deep Well
    Yes
  • Finish Coating
    Polished Chrome
  • Measurement System
    Metric
  • Shaft Style
    Standard Deep
  • Socket Points
    6 PT
  • Socket Type
    Deep
  • UPC_NO
    662679140021
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)