Motion
J47055M
Non-impact Socket - Metric, 1/4 in Drive Size, 5.5 mm Socket Size, 6 PT, Standard Type, Polished Chrome Finish
Mi Item #01165191
MFR #J47055M
Price$10.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Non-impact Socket - Metric, 1/4 in Drive Size, 5.5 mm Socket Size, 6 PT, Standard Type, Polished Chrome Finish
Mi Item #01165191
MFR #J47055M

Mfr description
J47055M SOCKET
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$10.13/each

Specifications

Dimensions

  • Drive Size
    1/4 in
  • Overall Length
    7/8 in
  • Single Part Length
    0.8800 in;22.20 mm
  • Socket Size
    5.5 mm

Details

  • Finish Coating
    Polished Chrome
  • Measurement System
    Metric
  • Shaft Style
    Standard Straight
  • Socket Points
    6 PT
  • Socket Type
    Standard
  • UPC_NO
    662679140069
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)