Motion
J4706LTM

PROTO TOOLS
J4706LTM

Non-Impact Socket - Metric, Polished Chrome Finish/Coating, Standard Deep Shaft Style, 1/4 in Drive Size, Socket Points: 12 PT
MI ITEM #01165237
MFR #J4706LTM
List Price$14.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PROTO TOOLS
J4706LTM

Non-Impact Socket - Metric, Polished Chrome Finish/Coating, Standard Deep Shaft Style, 1/4 in Drive Size, Socket Points: 12 PT
MI ITEM #01165237
MFR #J4706LTM

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$14.29/each for your price

Overview

Mfr description
J4706LTM SOCKET

Specifications

  • Drive Size
    1/4 in
  • Measurement System
    Metric
  • Socket Size
    6 mm
  • Socket Points
    12 PT
  • Finish Coating
    Polished Chrome
  • Overall Length
    1-63/64 in
  • UPC_NO
    662679141868
  • Shaft Style
    Standard Deep
  • Socket Type
    Deep

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text