Motion
1050T HUB .9375 NON-STK 1/4 X 1/8 KW

FALK
1050T HUB .9375 NON-STK 1/4 X 1/8 KW

Grid Coupling Hub - 1050T Coupling Size Code, 0.9375 in Bore Diameter, 2.3800 in Length Through Bore
MI ITEM #01165273
MFR #1050T HUB .9375 NON-STK 1/4 X 1/8 KW
Price$224.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
1050T HUB .9375 NON-STK 1/4 X 1/8 KW

Grid Coupling Hub - 1050T Coupling Size Code, 0.9375 in Bore Diameter, 2.3800 in Length Through Bore
MI ITEM #01165273
MFR #1050T HUB .9375 NON-STK 1/4 X 1/8 KW

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$224.43/each

Specifications

Dimensions

  • Bore Diameter  
    0.9375 in
  • Coupling Size
    1050
  • Coupling Size Code
    1050T
  • Hub Diameter  
    2.6200 in
  • Length Through Bore  
    2.3800 in
  • Outside Diameter
    2.6200 in
  • Overall Length
    4.0000 in
  • Weight
    3.87 lbs

Details

  • Coupling Type
    Grid
  • Hub Type
    Standard Grid Hub
  • Manufacturer Product Page
  • Manufacturer Upc Number
    782934002717
  • Product Type
    Grid Coupling Hubs
  • Series
    T10, T20
  • Torque Capacity
    3850 in
  • UPC_NO
    782934002717

Overview

Mfr description
1050T HUB .9375 NON-STK 1/4 X 1/8 KW

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought