Motion
1050T HUB 1.0625 NON-STK 1/4 X 1/8 KW

FALK
1050T HUB 1.0625 NON-STK 1/4 X 1/8 KW

Grid Coupling Hub - 1050T Coupling Size Code, Steel Hub Material, Finished w/ Keyway Bore, 1.0625 in Bore Diameter, 2.38 (T10) in, 2.38 (T20) in, 2.38 (T31) in, 2.38 (T35-Shaft Hub) in, 2.38 (T35-T Hub) in Length Through Bore
Mi Item #01165284
MFR #1050T HUB 1.0625 NON-STK 1/4 X 1/8 KW
Price$243.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
1050T HUB 1.0625 NON-STK 1/4 X 1/8 KW

Grid Coupling Hub - 1050T Coupling Size Code, Steel Hub Material, Finished w/ Keyway Bore, 1.0625 in Bore Diameter, 2.38 (T10) in, 2.38 (T20) in, 2.38 (T31) in, 2.38 (T35-Shaft Hub) in, 2.38 (T35-T Hub) in Length Through Bore
Mi Item #01165284
MFR #1050T HUB 1.0625 NON-STK 1/4 X 1/8 KW

Mfr description
1050T HUB 1.0625 NON-STK 1/4 X 1/8 KW
  • Tapered grids, made of high strength alloy steel, are quenched and tempered to spring hardness
  • Tapered grids are accessible through the quickly removable cover
  • Generous misalignment capacity is provided without producing detrimental bearing side loads created by other couplings
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$243.25/each

Specifications

Dimensions

  • Bore Diameter  
    1.0625 in
  • Coupling Overall Length
    4.88 in
  • Coupling Size
    1050
  • Coupling Size Code
    1050T
  • Distance Between Shafts
    2.22 to 4.28 (T35) in, 4.37 to 8-1/2 (T31) in
  • Hub Diameter  
    2.62 (T10) in, 2.62 (T20) in, 2.62 (T35-T-Hub) in, 3.44 (T31) in, 3.44 (T35-Shaft Hub) in
  • Keyway Size
    1/4 x 1/8 in
  • Length Through Bore  
    2.38 (T10) in, 2.38 (T20) in, 2.38 (T31) in, 2.38 (T35-Shaft Hub) in, 2.38 (T35-T Hub) in
  • Overall Length
    4.0000 in
  • Weight
    3.73 lbs

Details

  • Bore Type
    Finished w/ Keyway
  • Coupling Type
    Grid
  • Horsepower @ 100 RPM
    6.11 hp
  • Hub Material
    Steel
  • Hub Type
    Standard Grid Taper Hub
  • Max Rpm
    6000 rpm
  • Product Type
    Grid Coupling Hubs
  • Series
    T10, T20
  • Torque Capacity
    3850 in
  • UPC_NO
    782934003554
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)