Motion
J4707TM
Non-Impact Socket - Metric, Polished Chrome Finish/Coating, Standard Straight Shaft Style, 1/4 in Drive Size, Socket Points: 12 PT
MI ITEM #01165291
MFR #J4707TM
List Price$9.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Non-Impact Socket - Metric, Polished Chrome Finish/Coating, Standard Straight Shaft Style, 1/4 in Drive Size, Socket Points: 12 PT
MI ITEM #01165291
MFR #J4707TM

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$9.76/each for your price

Overview

Mfr description
J4707TM SOCKET

Specifications

  • Drive Size
    1/4 in
  • Measurement System
    Metric
  • Socket Size
    7 mm
  • Socket Points
    12 PT
  • Finish Coating
    Polished Chrome
  • Overall Length
    7/8 in
  • UPC_NO
    662679141974
  • Shaft Style
    Standard Straight
  • Socket Type
    Standard

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text