Motion
1060T HUB TL 1615

FALK
1060T HUB TL 1615

Grid Coupling Hub - 1060T Coupling Size Code, Steel Hub Material, Taper Lock Bushed Bore, 2-1/2 in Length Through Bore
Mi Item #01165362
MFR #1060T HUB TL 1615
Price$410.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
1060T HUB TL 1615

Grid Coupling Hub - 1060T Coupling Size Code, Steel Hub Material, Taper Lock Bushed Bore, 2-1/2 in Length Through Bore
Mi Item #01165362
MFR #1060T HUB TL 1615

Mfr description
1060T HUB TL 1615
  • Tapered grids, made of high strength alloy steel, are quenched and tempered to spring hardness
  • Tapered grids are accessible through the quickly removable cover
  • Generous misalignment capacity is provided without producing detrimental bearing side loads created by other couplings
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$410.34/each

Specifications

Dimensions

  • Bushing Size
    1615
  • Coupling Size
    1060
  • Coupling Size Code
    1060T
  • Hub Diameter  
    3 in
  • Length Through Bore  
    2-1/2 in
  • Outside Diameter
    4.0625 in
  • Weight
    3.18 lbs

Details

  • Bore Type
    Taper Lock Bushed
  • Coupling Type
    Grid
  • Horsepower @ 100 RPM
    9.6 hp
  • Hub Material
    Steel
  • Hub Type
    Standard Grid Taper Hub
  • Manufacturer Upc Number
    782934000041
  • Product Type
    Grid Coupling Hubs
  • Series
    Hubs
  • Torque Capacity
    6050 in
  • UPC_NO
    782934000041
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)