Motion
J4710LT
Non-impact Socket - Imperial, 1/4 in Drive Size, 5/16 in Socket Size, 12 PT, Deep Type, Polished Chrome Finish
Mi Item #01165378
MFR #J4710LT
Price$14.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Non-impact Socket - Imperial, 1/4 in Drive Size, 5/16 in Socket Size, 12 PT, Deep Type, Polished Chrome Finish
Mi Item #01165378
MFR #J4710LT

Mfr description
J4710LT SKT 1/4 DR 5/16 12 PT DEE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$14.60/each

Specifications

Dimensions

  • Drive Size
    1/4 in
  • Overall Length
    2 in
  • Single Part Height
    2.0000 in;50.80 mm
  • Single Part Length
    2.0000 in;50.80 mm
  • Single Part Width
    0.4688 in;11.91 mm
  • Socket Size
    5/16 in

Details

  • Color Finish
    Chrome
  • Deep Well
    Yes
  • Finish Coating
    Polished Chrome
  • Measurement System
    Imperial
  • Shaft Style
    Standard Deep
  • Socket Points
    12 PT
  • Socket Type
    Deep
  • UPC_NO
    662679140373
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)