Motion
1060T HUB 1.250 BORE 1/4 X 1/8 KW

FALK
1060T HUB 1.250 BORE 1/4 X 1/8 KW

Grid Coupling Hub - 1060T Coupling Size Code, Steel Hub Material, Finished w/ Keyway Bore, 1.2500 in Bore Diameter, 2-1/2 (T10) in, 2-1/2 (T20) in, 2-1/2 (T35-T Hub) in, 2.88 (T31) in, 2.88 (T35-Shaft Hub) in Length Through Bore
Mi Item #01165386
MFR #1060T HUB 1.250 BORE 1/4 X 1/8 KW
Price$244.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
1060T HUB 1.250 BORE 1/4 X 1/8 KW

Grid Coupling Hub - 1060T Coupling Size Code, Steel Hub Material, Finished w/ Keyway Bore, 1.2500 in Bore Diameter, 2-1/2 (T10) in, 2-1/2 (T20) in, 2-1/2 (T35-T Hub) in, 2.88 (T31) in, 2.88 (T35-Shaft Hub) in Length Through Bore
Mi Item #01165386
MFR #1060T HUB 1.250 BORE 1/4 X 1/8 KW

Mfr description
1060T HUB 1.250 BORE 1/4 X 1/8 KW
  • Tapered grids, made of high strength alloy steel, are quenched and tempered to spring hardness
  • Tapered grids are accessible through the quickly removable cover
  • Generous misalignment capacity is provided without producing detrimental bearing side loads created by other couplings
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$244.71/each

Specifications

Dimensions

  • Bore Diameter  
    1.2500 in
  • Coupling Overall Length
    5.12 in
  • Coupling Size
    1060
  • Coupling Size Code
    1060T
  • Distance Between Shafts
    2.44 to 6.53 (T35) in, 4.81 to 13 (T31) in
  • Hub Diameter  
    3 (T10) in, 3 (T20) in, 3 (T35-T-Hub) in, 4.06 (T31) in, 4.06 (T35-Shaft Hub) in
  • Keyway Size
    1/4 x 1/8 in
  • Length Through Bore  
    2-1/2 (T10) in, 2-1/2 (T20) in, 2-1/2 (T35-T Hub) in, 2.88 (T31) in, 2.88 (T35-Shaft Hub) in
  • Outside Diameter
    3.0000 in
  • Weight
    5.13 lbs

Details

  • Bore Type
    Finished w/ Keyway
  • Coupling Type
    Grid
  • Horsepower @ 100 RPM
    9.6 hp
  • Hub Material
    Steel
  • Hub Type
    Standard Grid Taper Hub
  • Manufacturer Upc Number
    782934002304
  • Max Rpm
    6000 rpm
  • Product Type
    Grid Coupling Hubs
  • Series
    Hubs
  • Torque Capacity
    6050 in
  • UPC_NO
    782934002304
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)