Motion
1060T HUB 1.6875 NON-STK 3/8 X 3/16 KW

FALK
1060T HUB 1.6875 NON-STK 3/8 X 3/16 KW

Grid Coupling Hub - 1060T Coupling Size Code, Steel Hub Material, Finished w/ Keyway Bore, 1.6875 in Bore Diameter
Mi Item #01165420
MFR #1060T HUB 1.6875 NON-STK 3/8 X 3/16 KW
Price$278.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
1060T HUB 1.6875 NON-STK 3/8 X 3/16 KW

Grid Coupling Hub - 1060T Coupling Size Code, Steel Hub Material, Finished w/ Keyway Bore, 1.6875 in Bore Diameter
Mi Item #01165420
MFR #1060T HUB 1.6875 NON-STK 3/8 X 3/16 KW

Mfr description
1060T HUB 1.6875 NON-STK 3/8 X 3/16 KW
  • Tapered grids, made of high strength alloy steel, are quenched and tempered to spring hardness
  • Tapered grids are accessible through the quickly removable cover
  • Generous misalignment capacity is provided without producing detrimental bearing side loads created by other couplings
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$278.49/each

Specifications

Dimensions

  • Bore Diameter  
    1.6875 in
  • Coupling Overall Length
    5.12 in
  • Coupling Size
    1060
  • Coupling Size Code
    1060T
  • Outside Diameter
    3.0000 in
  • Overall Length
    5.2500 in
  • Weight
    4.39 lbs

Details

  • Bore Type
    Finished w/ Keyway
  • Coupling Type
    Grid
  • Horsepower @ 100 RPM
    9.6 hp
  • Hub Material
    Steel
  • Hub Type
    Standard Grid Taper Hub
  • Max Rpm
    6000 rpm
  • Product Type
    Grid Coupling Hubs
  • Series
    T10, T20
  • Torque Capacity
    6050 in
  • UPC_NO
    782934003615
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)