Motion
1060T HUB 1.8125 NON-STK

FALK
1060T HUB 1.8125 NON-STK

Grid Coupling Hub - Cplg Size: 1060, Bore: Finished w/ Keyway, Material: Steel
MI ITEM #01165429
MFR #1060T HUB 1.8125 NON-STK
List Price$324.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
1060T HUB 1.8125 NON-STK

Grid Coupling Hub - Cplg Size: 1060, Bore: Finished w/ Keyway, Material: Steel
MI ITEM #01165429
MFR #1060T HUB 1.8125 NON-STK

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$324.24/each for your price

Overview

Mfr description
1060T HUB 1.8125 NON-STK 1/2 X 1/4 KW
  • Tapered grids, made of high strength alloy steel, are quenched and tempered to spring hardness
  • Tapered grids are accessible through the quickly removable cover
  • Generous misalignment capacity is provided without producing detrimental bearing side loads created by other couplings
  • This precision technology was originally used in the production of sophisticated aircraft components

Specifications

  • Coupling Size Code
    1060
  • Hub Type
    Standard Grid Taper Hub
  • Bore Type
    Finished w/ Keyway
  • Bore Diameter
  • Torque Capacity
    6050 in
  • Max Rpm
    6000 rpm
  • Hub Material
    Steel
  • Coupling Overall Length
    5.12 in
  • Horsepower @ 100 RPM
    9.6 hp
  • UPC_NO
    782934002830
  • Weight
    4.11 lbs
  • Product Type
    Grid Coupling Hubs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text