Motion
J4712M
Non-impact Socket - Metric, 1/4 in Drive Size, 12 mm Socket Size, 6 PT, Standard Type, Polished Chrome Finish
Mi Item #01165458
MFR #J4712M
Price$9.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Non-impact Socket - Metric, 1/4 in Drive Size, 12 mm Socket Size, 6 PT, Standard Type, Polished Chrome Finish
Mi Item #01165458
MFR #J4712M

Mfr description
J4712M SOCKET
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$9.98/each

Specifications

Dimensions

  • Drive Size
    1/4 in
  • Overall Length
    7/8 in
  • Single Part Height
    0.8750 in;22.20 mm
  • Single Part Length
    0.8750 in;22.20 mm
  • Single Part Width
    0.6563 in;16.70 mm
  • Socket Size
    12 mm

Details

  • Deep Well
    No
  • Finish Coating
    Polished Chrome
  • Measurement System
    Metric
  • Shaft Style
    Standard Straight
  • Socket Points
    6 PT
  • Socket Type
    Standard
  • UPC_NO
    662679140519
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)