Motion
J4713LTM

PROTO TOOLS
J4713LTM

Non-impact Socket - Metric, 1/4 in Drive Size, 13 mm Socket Size, 12 PT, Deep Type, Polished Chrome Finish
Mi Item #01165476
MFR #J4713LTM
Price$14.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PROTO TOOLS
J4713LTM

Non-impact Socket - Metric, 1/4 in Drive Size, 13 mm Socket Size, 12 PT, Deep Type, Polished Chrome Finish
Mi Item #01165476
MFR #J4713LTM

Mfr description
J4713LTM SOCKET
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$14.58/each

Specifications

Dimensions

  • Drive Size
    1/4 in
  • Overall Length
    1-63/64 in
  • Single Part Height
    1.9844 in;50.40 mm
  • Single Part Length
    1.9844 in;50.40 mm
  • Single Part Width
    0.6875 in;17.46 mm
  • Socket Size
    13 mm

Details

  • Color Finish
    Chrome
  • Deep Well
    Yes
  • Finish Coating
    Polished Chrome
  • Measurement System
    Metric
  • Shaft Style
    Standard Deep
  • Socket Points
    12 PT
  • Socket Type
    Deep
  • UPC_NO
    662679141790
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)