Motion
1070T HUB 1.8125 NON-STK

FALK
1070T HUB 1.8125 NON-STK

Grid Coupling Hub - Cplg Size: 1070, Bore: Finished w/ Keyway, Material: Steel
MI ITEM #01165531
MFR #1070T HUB 1.8125 NON-STK
Price$456.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
1070T HUB 1.8125 NON-STK

Grid Coupling Hub - Cplg Size: 1070, Bore: Finished w/ Keyway, Material: Steel
MI ITEM #01165531
MFR #1070T HUB 1.8125 NON-STK

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$456.45/each

Specifications

Dimensions

  • Bore Diameter  
    1-13/16 in
  • Coupling Overall Length
    6.12 in
  • Coupling Size Code
    1070
  • Weight
    6.80 lbs

Details

  • Bore Type
    Finished w/ Keyway
  • Horsepower @ 100 RPM
    14 hp
  • Hub Material
    Steel
  • Hub Type
    Standard Grid Taper Hub
  • Max Rpm
    5500 rpm
  • Product Type
    Grid Coupling Hubs
  • Torque Capacity
    8800 in
  • UPC_NO
    782934002847

Overview

Mfr description
1070T HUB 1.8125 NON-STK 1/2 X 1/4 KW
  • Tapered grids, made of high strength alloy steel, are quenched and tempered to spring hardness
  • Tapered grids are accessible through the quickly removable cover
  • Generous misalignment capacity is provided without producing detrimental bearing side loads created by other couplings
  • This precision technology was originally used in the production of sophisticated aircraft components

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text