Motion
1070T HUB 1.9375 NON-STK 1/2 X 1/4 KW

FALK
1070T HUB 1.9375 NON-STK 1/2 X 1/4 KW

Grid Coupling Hub - 1070 Coupling Size Code, Steel Hub Material, Finished w/ Keyway Bore, 1.9375 in Bore Diameter
Mi Item #01165543
MFR #1070T HUB 1.9375 NON-STK 1/2 X 1/4 KW
Price$310.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
1070T HUB 1.9375 NON-STK 1/2 X 1/4 KW

Grid Coupling Hub - 1070 Coupling Size Code, Steel Hub Material, Finished w/ Keyway Bore, 1.9375 in Bore Diameter
Mi Item #01165543
MFR #1070T HUB 1.9375 NON-STK 1/2 X 1/4 KW

Mfr description
1070T HUB 1.9375 NON-STK 1/2 X 1/4 KW
  • Tapered grids, made of high strength alloy steel, are quenched and tempered to spring hardness
  • Tapered grids are accessible through the quickly removable cover
  • Generous misalignment capacity is provided without producing detrimental bearing side loads created by other couplings
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$310.24/each

Specifications

Dimensions

  • Bore Diameter  
    1.9375 in
  • Coupling Overall Length
    6.12 in
  • Coupling Size
    1070
  • Coupling Size Code
    1070
  • Overall Length
    1.9375 in
  • Weight
    6.48 lbs

Details

  • Bore Type
    Finished w/ Keyway
  • Coupling Type
    Grid
  • Horsepower @ 100 RPM
    14 hp
  • Hub Material
    Steel
  • Hub Type
    Standard Grid Taper Hub
  • Max Rpm
    5500 rpm
  • Product Type
    Grid Coupling Hubs
  • Torque Capacity
    8800 in
  • UPC_NO
    782934002731
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)