Motion
J4718T
Non-impact Socket - Imperial, 1/4 in Drive Size, 9/16 in Socket Size, 12 PT, Shallow Type, Polished Chrome Finish
Mi Item #01165570
MFR #J4718T
Price$10.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Non-impact Socket - Imperial, 1/4 in Drive Size, 9/16 in Socket Size, 12 PT, Shallow Type, Polished Chrome Finish
Mi Item #01165570
MFR #J4718T

Mfr description
J4718T SOCKET CHROME 1/4" DR 9/16"
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$10.26/each

Specifications

Dimensions

  • Drive Size
    1/4 in
  • Overall Length
    7/8 in
  • Single Part Height
    0.8750 in;22.23 mm
  • Single Part Length
    0.8750 in;22.23 mm
  • Single Part Width
    0.7344 in;18.65 mm
  • Socket Size
    9/16 in

Details

  • Color Finish
    Chrome
  • Deep Well
    No
  • Finish Coating
    Polished Chrome
  • Measurement System
    Imperial
  • Shaft Style
    Standard Straight
  • Socket Points
    12 PT
  • Socket Type
    Shallow
  • UPC_NO
    662679140694
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)