Specifications
Dimensions
- Bit Tip SizeT20
- Overall Length1-1/2 in
- Shank Diameter1/4 in
Details
- Ball EndStraight End
- Bit Tip StyleTorx
- Double EndedSingle-Ended
- Individual Bit Or Bit SetIndividual Bit
- Tamper ResistantNot Tamper-Resistant
- UPC_NO662679140762