Motion
J4759W
Wobble Extension - 1/4 in Drive, 2 in Length, Wobble Extension
Mi Item #01165650
MFR #J4759W
Price$13.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wobble Extension - 1/4 in Drive, 2 in Length, Wobble Extension
Mi Item #01165650
MFR #J4759W

Mfr description
J4759W EXTENSION
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$13.79/each

Specifications

Dimensions

  • Drive Size
    1/4 in
  • Length/Diameter
    2 in
  • Weight
    0.06 lbs

Details

  • Accessory Type
    Wobble Extension
  • Additional Details
    Full Polish Finish
  • UPC_NO
    662679140892
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)