Motion
J4760W
Wobble Extension - 1/4 in Drive, 3 in Length, Wobble Extension
MI ITEM #01165662
MFR #J4760W
Price$20.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wobble Extension - 1/4 in Drive, 3 in Length, Wobble Extension
MI ITEM #01165662
MFR #J4760W

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$20.66/each

Specifications

Dimensions

  • Drive Size
    1/4 in
  • Length/Diameter
    3 in
  • Weight
    0.07 lbs

Details

  • Accessory Type
    Wobble Extension
  • Additional Details
    Full Polish Finish
  • UPC_NO
    662679140915

Overview

Mfr description
J4760W EXTENSION

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought