Motion
J4761W
Wobble Extension - 1/4 in Drive, 6 in Length, Wobble Extension
MI ITEM #01165673
MFR #J4761W
Price$17.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wobble Extension - 1/4 in Drive, 6 in Length, Wobble Extension
MI ITEM #01165673
MFR #J4761W

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$17.87/each

Specifications

Dimensions

  • Drive Size
    1/4 in
  • Length/Diameter
    6 in
  • Weight
    0.14 lbs

Details

  • Accessory Type
    Wobble Extension
  • Additional Details
    Full Polish Finish
  • UPC_NO
    662679140939

Overview

Mfr description
J4761W EXTENSION

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought