Motion
J4770-2M

PROTO TOOLS
J4770-2M

Non-impact Socket - Metric, 1/4 in Drive Size, 2 mm Socket Size, Hex Bit, Standard Type, Polished Chrome Finish
Mi Item #01165723
MFR #J4770-2M
Price$14.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PROTO TOOLS
J4770-2M

Non-impact Socket - Metric, 1/4 in Drive Size, 2 mm Socket Size, Hex Bit, Standard Type, Polished Chrome Finish
Mi Item #01165723
MFR #J4770-2M

Mfr description
J4770-2M HEX BIT SET
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$14.50/each

Specifications

Dimensions

  • Drive Size
    1/4 in
  • Overall Length
    1-7/8 in
  • Single Part Height
    1.8750 in
  • Single Part Length
    1.8750 in
  • Socket Size
    2 mm

Details

  • Finish Coating
    Polished Chrome
  • Measurement System
    Metric
  • Shaft Style
    Bit
  • Socket Points
    Hex Bit
  • Socket Type
    Standard
  • UPC_NO
    662679141028
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)