Motion
J47703/32

PROTO TOOLS
J47703/32

Non-impact Socket - Imperial, 1/4 in Drive Size, 3/32 in Socket Size, Hex Bit, Standard Type, Polished Chrome Finish
Mi Item #01165734
MFR #J47703/32
Price$11.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PROTO TOOLS
J47703/32

Non-impact Socket - Imperial, 1/4 in Drive Size, 3/32 in Socket Size, Hex Bit, Standard Type, Polished Chrome Finish
Mi Item #01165734
MFR #J47703/32

Mfr description
J4770-3/32 HEX BIT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$11.39/each

Specifications

Dimensions

  • Drive Size
    1/4 in
  • Overall Length
    1-7/8 in
  • Single Part Length
    1.8750 in;47.62 mm
  • Socket Size
    3/32 in

Details

  • Color Finish
    Polished chrome
  • Finish Coating
    Polished Chrome
  • Material
    Alloy Steel
  • Measurement System
    Imperial
  • Shaft Style
    Bit
  • Socket Points
    Hex Bit
  • Socket Type
    Standard
  • UPC_NO
    662679141110
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)