Motion
1090T HUB RSB

FALK
1090T HUB RSB

Grid Coupling Hub - 1090T Coupling Size Code, Steel Hub Material, Rough Stock Bore, 3.8800 in Length Through Bore
Mi Item #01165765
MFR #1090T HUB RSB
Price$630.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
1090T HUB RSB

Grid Coupling Hub - 1090T Coupling Size Code, Steel Hub Material, Rough Stock Bore, 3.8800 in Length Through Bore
Mi Item #01165765
MFR #1090T HUB RSB

Mfr description
1090T HUB RSB
  • Tapered grids, made of high strength alloy steel, are quenched and tempered to spring hardness
  • Tapered grids are accessible through the quickly removable cover
  • Generous misalignment capacity is provided without producing detrimental bearing side loads created by other couplings
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$630.32/each

Specifications

Dimensions

  • Bore Size Max
    3.5000 in
  • Bore Size Min
    1.0620 in
  • Coupling Overall Length
    7.88 in
  • Coupling Size
    1090
  • Coupling Size Code
    1090T
  • Hub Barrel Outside Diameter
    4.8800 in
  • Length Through Bore  
    3.8800 in
  • Outside Diameter
    4.8800 in
  • Overall Length
    6.7000 in
  • Weight
    23.0160 lb

Details

  • A/B Class
    A
  • Bore Type
    Rough Stock
  • Country of Origin
    CN
  • Coupling Type
    Grid
  • Horsepower @ 100 RPM
    52.4 hp
  • Hub Bore Fit
    Rough Bore
  • Hub Material
    Steel
  • Hub Style
    Rough Stock Bore
  • Hub Type
    T-Hub
  • Manufacturer Upc Number
    782934007422
  • Material
    Steel
  • Max Rpm
    4000 rpm
  • Maximum Speed
    3600 rpm
  • Number Of Keyways
    0
  • Number Of Set Screws
    0
  • Product Type
    Grid Coupling Hubs
  • Series
    T10_T20 Series Straight Bore Style-Small Through Hole-Rough Stock (RSB) Hubs
  • Torque Capacity
    2750 ft-lbs
  • UPC_NO
    782934007422
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)