Motion
J47705/64

PROTO TOOLS
J47705/64

Non-Impact Socket - Imperial, Polished Chrome Finish/Coating, Bit Shaft Style, 1/4 in Drive Size, Socket Points: Hex Bit
MI ITEM #01165767
MFR #J47705/64
List Price$16.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PROTO TOOLS
J47705/64

Non-Impact Socket - Imperial, Polished Chrome Finish/Coating, Bit Shaft Style, 1/4 in Drive Size, Socket Points: Hex Bit
MI ITEM #01165767
MFR #J47705/64

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$16.30/each for your price

Overview

Mfr description
J4770-5/64 HEX BIT

Specifications

  • Drive Size
    1/4 in
  • Measurement System
    Imperial
  • Socket Size
    5/64 in
  • Socket Points
    Hex Bit
  • Finish Coating
    Polished Chrome
  • Overall Length
    1-7/8 in
  • UPC_NO
    662679141141
  • Shaft Style
    Bit
  • Socket Type
    Standard

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text