Motion
1090T HUB 1.4375 NON-STK

FALK
1090T HUB 1.4375 NON-STK

Grid Coupling Hub - Cplg Size: 1090, Bore: Finished w/ Keyway, Material: Steel
Mi Item #01165777
MFR #1090T HUB 1.4375 NON-STK
Price$855.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
1090T HUB 1.4375 NON-STK

Grid Coupling Hub - Cplg Size: 1090, Bore: Finished w/ Keyway, Material: Steel
Mi Item #01165777
MFR #1090T HUB 1.4375 NON-STK

Mfr description
1090T HUB 1.4375 NON-STK 3/8 X 3/16 KW
  • Tapered grids, made of high strength alloy steel, are quenched and tempered to spring hardness
  • Tapered grids are accessible through the quickly removable cover
  • Generous misalignment capacity is provided without producing detrimental bearing side loads created by other couplings
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$855.82/each

Specifications

Dimensions

  • Bore Diameter  
    1-7/16 in
  • Coupling Size Code
    1090
  • Hub Diameter  
    4.88 in
  • Length Through Bore  
    3.88 in
  • Weight
    21.62 lbs

Details

  • Bore Type
    Finished w/ Keyway
  • Horsepower @ 100 RPM
    52.4 hp
  • Hub Material
    Steel
  • Hub Type
    Standard Grid Taper Hub
  • Product Type
    Grid Coupling Hubs
  • Torque Capacity
    33000 in
  • UPC_NO
    782934003721
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)